Smc
Male Branch Tee, 1/4 in., TubexMNPT
Mfr # KQ2T07-34AS
Zoro # G5047831
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Tube Size 1/4 in
- Temp. Range 23 Degrees to 140 Degrees F
Explore More Products
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) KQ2L06-M5A
- SMC Male Adapter, 12mm, TubexMale BSPT KQ2H12-02AS
- SMC Straight, 4mmx6mm, TubexTube KQ2H04-06A
- SMC Straight Union, 1/2 in., TubexTube KQ2H13-00A
- SMC Male Adapter, 5/32 in., TubexMNPT KQ2H03-34AS
- SMC Male Branch Tee, 6mm, TubexR(PT) KQ2T06-M6A
- SMC Y Branch, 10mm, TubexMale BSPT KQ2U10-03AS
- SMC Y Branch, 3/16 in., TubexMNPT KQ2U05-35AS
- SMC Male Branch Tee, 5/16 in., TubexMNPT KQ2T09-34AS
- FESTO Push-In T-Fitting QSTF-1/4-8-B QSTF-1/4-8-B
- SMC Male Connector, 5/16 In, Thread x Tube KQ2H09-34AS
- Smc Hose Fittings