Scs
Power Supply, 120V, Output AC 24V, 1A
Mfr # 960X/980X
Zoro # G5048845
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1.0 A Through RJ-11 Socket, 270 mA, 50/60 Hz, Dimensions 3.2" (H) x 2.6" (W) x 1.9" (D), Input AC 120V, One Transformer Will Supply Four Mini Air Ionizers Mfr. No. 960, Output AC 24V
- Includes Wall Transformer
- Accessory Type Power Supply
- For Use With SCS 960 Mini Air Ionizer, SCS 980 Ionized Air Gun
Explore More Products
- SCS Benchtop Air Ionizer 963E 963E
- SCS Static Control Surfaces Test Kit 701
- SCS Mini Air Ionizer 960
- SCS Meter Testing Electrostatic Fields 770716
- SCS EM Aware Monitor, 100 to 240VAC 770066
- SCS Air Ionizer Test Kit 770717
- SCS Single Workstation Continuous Monitor 770724
- TRANSFORMING TECHNOLOGIES SRM With Rh, Temp, 5 Weights, Case SRM500K
- TRANSFORMING TECHNOLOGIES SRM110 Surface Resistance Meter 7100.SRM110.A
- BOTRON CO Small Boy Benchtop Ionizer B486110
- TRANSFORMING TECHNOLOGIES Digital Stat Arc 3 W/Carry Case 282
- Scs Static Sensor