Schlage
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # ND40S RHO 613
Zoro # G5050866
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 1
- Location Type Commercial
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Explore More Products
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Satin Nic ALX40 RHO 619
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 L9040 03A 626
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed ND40S SPA 612
- SCHLAGE Satin Chrome Privacy Lever Lockset, Jazz F40 JAZ 626
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 F40 ELA 626
- SCHLAGE Matte Black Privacy Lever Lockset, Latitude/Century F40 LAT 622 CEN
- SCHLAGE Grade 1 Bed Bathroom Privacy Mortise Lock, 17 Lever, A Rose, Satin Nickel Plated Clear Coated Finish L9040 17A 619
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 L9040 07A 626
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Nickel Finish, Non-Handed ND40S SPA 619
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 AU4602LN x 626
- KWIKSET Layton Privacy Lock w/RCAL Latch and RCS 9SL30000-043
- Schlage Door Locks and Deadbolts