Facom
Short Satin Angle Open-End Wrench - 3.2 mm
Mfr # FM-34.3.2
Zoro # G5051234
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/4 in
- Size 3.2mm
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
- Finish Satin
- Material Alloy Steel
Explore More Products
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in FM-45.46
- FACOM Engineer Wrench 41 mm FM-45.41
- FACOM Short Satin Angle Open-End Wrench - 5 mm FM-34.5
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in FM-31.14X15
- FACOM Short Satin Angle Open-End Wrench - 9 mm FM-34.9
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm FM-31.16X17
- FACOM Open End Wrench, Satin, 12 x13mm, 4-5/16 in FM-22.12X13
- FACOM Open End Wrench, Satin, 6 x 7mm, 3-5/16 in FM-22.6X7
- FACOM Open End Wrench, Satin, 11mm x 3-15/16 in FM-34.11
- WRIGHT TOOL 12PT 1/1/8 COMBO WRENCH WR1136
- PROTO Combination Wrench, SAE, 5/16in Size J1210A
- Facom Wrenches