Medsource
Pulse Oximeter, Hand Held, LED
Mfr # MS-74012
Zoro # G5051943
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Fingertip
- Material PC/ABS Plastic
- Measures SpO2 and Pulse Rate
- Display Type LED
- Height 5 in
Explore More Products
- MEDSOURCE Pulse Oximeter, Hand Held MS-74011X
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED, Length: 2 9/32 in MS-74002
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED MS-74003
- MEDSOURCE Pediatric Pulse Oximeter, Plastic, 2-3/4In MS-74011P
- SIMPSON STRONG-TIE Angle A33 A33
- ECONOMY Mouth Mirror 40-1192-1#6
- CREST HEALTHCARE HD2 Bed Control, For Smith and Davis BCZ600
- MEDLINE Paper, Exm, Smth, Dlx, 18""X125' Pk MIINON24322
- OASIS Medical Grade SMS Waxed Non-Woven Fabric Gown, Sterile, Disposable, Level 3, with Fabric Cuff, Large, Each TMSGL
- A2Z SCILAB 5 Pcs Dental Picks Stainless Steel Set with Carrying Case A2Z-ZR-KIT-145
- CREST HEALTHCARE Patient Room Station, For Rauland BS-8500C
- Medsource Exam Room Equipment