Shop Alternate Products
This Product is Discontinued
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5 (Discontinued)
Mfr # 41D610
Zoro # G5052187
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"