Shop Alternate Products
This Product is Discontinued
Westward
Torsion Bit, SAE, 1/4", Hex Power Drive, PK5 (Discontinued)
Mfr # 41D633
Zoro # G5052372
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"