Yale
Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 3501 x 689
Zoro # G5053231
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 3000
- Closer Type Non Hold Open
Explore More Products
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 3501 x690
- YALE Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black 5801 x BSP
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 5811 x 690
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Dark Bronze 086282
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Aluminum 2701 x 689
- YALE Manual Hydraulic Yale 3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior 3501 689
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze UNI3511 x 690
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 5801DL x 690
- YALE Yale 3000 Series Door Closers 3511 689
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum 4111-EDA RH AL DEL
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 8500ST x 690
- Yale Door Closers