Yale
Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # UNI3301 x 689
Zoro # G5053277
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Yale 3000
- Closer Type Non Hold Open
Explore More Products
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver 2721 x 689
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Silver 5831 x 689
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum 5801 x 689
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 5831 x 690
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Dark Bronze YDC204 690
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver 2701DL x 689
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver 3511 x 689
- YALE Surface Closers 4400 696
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 2721 x 690
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum 1603BC 689
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty 4040XP-RW/PA LTBRZ
- Yale Door Closers