Ok Industries
7" Pre-Cut Wire Wrapping Wire 30 AWG WT
Mfr # 30-W-50-050
Zoro # G5055906
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 7 in
- Jacket Color White
- Jacket Material Kynar(R)
- Conductor Material Silver Coated Copper
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD R30R-0100
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK R26BLK-0100
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL R30B-0100
- OK INDUSTRIES 7" Pre-Cut Wire Wrapping Wire 30 AWG BL 30-B-50-050
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT R30W-0100
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD 30-R-50-010
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD KSW30R-0100
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. WT R-30W-0050
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BL R24B-0100
- EAST PENN Wire-14 Ga Brown 100' Primary, #99128 99128
- JACKSON WIRE Tie Wire 10No 12.5Ga Blk Steel 16026344
- Ok Industries Electrical Wire & Cable