Ok Industries
7" Pre-Cut Wire Wrapping Wire 30 AWG RD
Mfr # 30-R-50-050
Zoro # G5055994
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 7 in
- Jacket Color Red
- Jacket Material Kynar(R)
- Length (Wire and Cable) 7"
Explore More Products
- OK INDUSTRIES 28 AWG Wire Wrapping Wire 100 ft. RD R28R-0100
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD R30R-0100
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT R30W-0100
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. WT R24W-0100
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL R30Y-0100
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK R26BLK-0100
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL KSW30Y-0100
- OK INDUSTRIES 4" Pre-Cut Wire Wrapping Wire 30 AWG BL 30-B-50-020
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BL KSW30B-1000
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD E2542S.41.03
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Green, 0.0508" Diameter, UL1007, 300 Volts 16UL1007SLDGRE500
- Ok Industries Electrical Wire & Cable