This item is Discontinued.

Jonard Tools Slip Joint Side Cut Pliers, 7-3/8 In BCOMB

Slip Joint Side Cut Pliers, 7-3/8 In (Discontinued)

  • Mfr # BCOMB
  • Zoro # G5056204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCOMB
Zoro #
G5056204
UPC #
811490013827
Country of Origin
China

Dimensions

Jaw Length
1-3/4"
Overall Length
7-3/8"

Details

Plier Item
Slip Joint Pliers
Max. Jaw Opening
1-1/4"
Wire Cutter
Yes
Handle Type
Dipped
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Flush Bolt, Machined Gripping Teeth, 3/8" Hardened Wire Cutter, Polished Head, for Heavy-Duty Use
Item
Slip Joint Pliers
Finish
Black Oxide
Material
Forged Alloy Steel
Tether Style
Tether Capable
Handle Color
Red

Description

Slip Joint Pliers, Overall Length 7 3/8 in, Jaw Length 1 3/4 in, Features Flush Bolt, Machined Gripping Teeth, 3/8 in Hardened Wire Cutter, Polished Head, for Heavy-Duty Use, Finish Black Oxide, Handle Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.