Zurn
Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense
Mfr # Z6915-XL
Zoro # G5059117
Free Shipping & Returns
$387.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Height 6-3/4"
Replacement Parts
Explore More Products
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated Z6920-XL
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6950-XL-S-E
- ZURN Faucet, Motion Sensor, Chrome Plated Z6920-XL-HYD
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated Z6913-XL-CP8-MV
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated Z6955-XL-S-F
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6913-XL
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6950-XL-S-CP4-F
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated Z6955-XL-S-E-TMV-1
- ZURN Zurn® Z6920-XL-CP4-MT AquaSense Battery Powered Gooseneck Faucet, Mixing Tee, 4'' Cover Plate Z6920-XL-CP4-MT
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome SF2150-4
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated EQ-A11A-13ABCP
- Zurn Bathroom Sink Faucets & Accessories