Compass
LED emergency light 120/277 AC Input
Mfr # CU2
Zoro # G5060824
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 1.0 W
- Input Voltage 120/277V AC
- Lighting Technology LED
- Output Voltage 3 V DC
Explore More Products
- COMPASS Emergency Light, LED, Shielded, Wet Loc CU2SO
- COMPASS Slim LED AC/Emergency Outdoor Light CUSO4WH-H-ND
- COMPASS Emergency Light, LED, 13-1/4" W x 5-3/8" L CSWEU2LED
- COMPASS HUBBELL LIGHTING - COMPASS 2 LED Lamps, Emergency Light CU2RC
- COMPASS Emergency Outdoor Single Remote Lamp Head CWRS
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head CORD
- COMPASS Emergency Outdoor Twin Remote Lamp Head CWRD
- DUAL-LITE Emergency, LED, Lght, Fixed Optic, 120/277V CU2FO
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W ELM2L B M12
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft, 25PK LLT-4-EM-T8-G4-15W-50K
- LITHONIA LIGHTING Quantum Series 2 LED Lamps, Emergency Light EU2C LED
- Compass Emergency Lights