Jet
Band Saw, 5" x 5-3/4" or 2" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP
Mfr # 414458
Zoro # G5061384
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$822.99
Key Features
- Promotion Restriction Not eligible for promotion
- Band Saw Type Combination Horizontal/Vertical
- Cutting Capacity Rectangle 5" x 5-3/4" or 2" x 6"
- Cutting Capacity Round 5"
- Cutting Capacity Square 5 in
Explore More Products
- JET Band Saw, 14" Round, 14 in Square, 115/230V AC V, 1 hp HP 414483
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP HVBS-56V
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP 414559
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 115/230V AC V, 1.75 hp HP JWBS-15
- JET Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1.75 hp HP JWBS-18
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP 414504C
- JET Band Saw, 2" x 16" x 14" Rectangle, 10" Round, 10 in Square, 115/230V AC V, 1.5 hp HP 414474
- JET Band Saw, 13" x 19" or 10" x 21" Rectangle, 13" Round, 13 in Square, 230/460V AC V, 3 hp HP 414471
- JET JWB-10, 10" Open Stand Bandsaw JWB-10
- POWERMATIC Band Saw, 19" Rectangle, 13-1/2" Round, 13.5 in Square, 115/230V AC V, 1.5 hp HP 1791216K
- PALMGREN Vertical Wood/Metal Band Saw, 15" 9683115
- Jet Power Saws