Shop Alternate Products
This Product is Discontinued
Wolo
Strobe Light, Magnetic Mount, Amber (Discontinued)
Mfr # 3300-A
Zoro # G5062242
This Product is Discontinued
Key Features
- Lamp Type Strobe
- Lighting Technology - Vehicle Lighting Strobe
- Color Amber
- Current Drawn 1.25A
- Number of Flash Patterns - Vehicle Lighting 1