Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT
Mfr # A19DAC-1C
Zoro # G5063177
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Copper Bulb
- Differential 7 Degrees F
- Number of Relay Inputs 1
Replacement Parts
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A28AA-36C
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, DIN Rail, SPST MS4DR24T-11C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A19BAC-3C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A19AGC-77C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F A19ABA-40C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F A19ADB-38C
- JOHNSON CONTROLS Thermostat120V Room Htg Stat 40/60F, wall, 40 Degrees F to 90 Degrees F T26A-15
- JOHNSON CONTROLS Remote Bulb Temp Control, Diff 3-12, Adjst A19ABA-50C
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC P352AB-3C
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC ETC-112100-000
- DAYTON Thermostat Knob 6EDZ4
- Johnson Controls Line Voltage Thermostats