Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 112-975XL2
Zoro # G5064507
Free Shipping & Returns
$1,364.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 6 1/4 in
- Pipe Size 1-1/2"
- Size 1 1/2 in
Replacement Parts
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer 1-975XL2
- ZURN 2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer 2-950XLTDA
- ZURN Double Check Backflow Preventer 34-950Xl 34-950XLT2FT
- ZURN Reduced Pressure Zone Backflow Preventer 2-375
- ZURN Backflow Preventer, 1-1/4" Size, 175 psi 114-350
- ZURN Backflow Preventer, 2 in, FNPT 2-975XL3
- ZURN Reduced Pressure Principle Backflow Prev 34-375XLS
- ZURN Non-Potable 3/4" 975Xlft 34-975XLFT
- ZURN Reduced Pressure Principle Backflow Prev 2-375XLFT
- ZURN Reduced Pressure Zone Backflow Preventer 12-375XL
- WATTS Reduced Pressure Zone, Watts 919, 1in, FNPT LF919-QT-S
- Zurn Valves