- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Work Shoe, Stl, 10, BLK, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Work Shoe, Stl, 10, BLK, PR (Discontinued)
Mfr # 642885
Zoro # G5064771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mark II Slip Test Results- Dairy Tile Dry Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Insole System Puma Evercushion Gel Run Heel Cushion
- Toe Type Steel
- Non-Marking Sole Yes
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642885
-
Zoro #
G5064771
- UPC # 885818001834
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Size | 10 |
Footwear Width | C |
Footwear Size | 10 |
Width | C |
Size (PRINT) | 10 |
Overall Height | 4 in |
Details
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Insole System | Puma Evercushion Gel Run Heel Cushion |
Toe Type | Steel |
Non-Marking Sole | Yes |
Gender | Women's |
Footwear Construction Type | Cemented |
Midsole Material | EVA |
Upper Boot Material | Leather/Mesh |
Chemical Resisting Sole | No |
Outsole Material | Rubber |
Electrical Hazard Rated | No |
Metal Chip Resisting Sole | Yes |
Puncture Resistant Insole | No |
Max. Heat Rating | 572 Degrees F |
Footwear Style | Athletic Shoe |
Non Metallic Upper | Yes |
Manufacturers Suggested Sole Slip Rating | Good |
Color | Black/Purple |
Removable Insole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Footwear Sole Pattern | Siped |
Conductive | No |
Footwear Shank Type | None |
Oil Resisting Sole | Yes |
Shank Material | Nylon |
Metatarsal Guard | No |
Ninety Degree Heel | No |
Waterproof | No |
Style Number | 642885 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Closure Type | Lace Up |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Insulated | No |
Wide Toe Cap | No |
Predominant Footwear Color | Black |
Standards | ASTM F2413-05 |
Liner Material | Nylon |
Item | Athletic Shoe |
Completely Non Metallic | No |
Chain Saw Cut Resistant | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Static Dissipative | Yes |
Upper Material | Leather, Mesh |
Closure Type | Speed Lace |
Resists | Oils, Slips |
Safety Criteria | Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
CSA Footwear Standard | Grade 1 Toecap |
Series | 642885 |
Non-Marking Upper | Yes |
Heel Style | Flat Heel |
Metatarsal Guard Style | None |
Heat Resistant | No |
Slip Resistant | Yes |
Upper Color | Black, Purple |
Insulation Weight | Not Applicable |
Maximum Heat Rating | 572 Degrees F |
Construction | Cemented |
CSA Standards Met | Grade 1 Protective Toecap |
Style Family | Athletic Shoe |
Toe Cap Material | Steel |
Insole Material | Gel |
Insulation Technology | Not Applicable |
Heel Definition | Flat Heel |
Closure | Lace Up |
Insole Technology | Puma(R) Evercushion(R) Gel Run Heel Cushion |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Metal Chip-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Chemical-Resisting Sole (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Ninety-Degree Heel (PRINT) | No |
Upper Material (PRINT) | Leather, Mesh |
Midsole Material (PRINT) | EVA |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Insole Material (PRINT) | Gel |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Liner Material (PRINT) | Nylon |
Shank Material (PRINT) | Nylon |
Gender (PRINT) | Women's |
Puncture-Resistant Sole (PRINT) | No |
All-Leather Upper | No |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Good |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Ninety-Degree Heel | No |
Metal Chip-Resisting Sole | Yes |
Oil-Resisting Sole | Yes |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Purple, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 642885