United Brass Works
Gate Valve, 1-1/2 In., Flange
Mfr # 314016
Zoro # G5065602
Free Shipping & Returns
$2,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Flanged
- Body Material Carbon Steel
- Valve Max. Fluid Temp. 500 Degrees F
- Standards ANSI B16.41, ASME Boiler and Pressure Vessel COD Section 1 PG 42.1.12
Explore More Products
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel 296950
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze 294000
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze 293980
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT 296958
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel 296966
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel 296970
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., Flange 307155
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel 299914
- UNITED BRASS WORKS Gate Valve, 1 In., Flange, Carbon Steel 307145
- THRIFCO PLUMBING 2 1/2 Inch IPS Brass Gate Valve 6415009
- LEGEND VALVE 1" T-408X CROSS HANDLE GATE 104-735
- United Brass Works Valves