7-1/4" x 60-Tooth FineCut Ultra Fine Finishing Circular Saw Blade
Mfr # CSBUF-760
Zoro # G506621157
product price:Â $33.69
/eaKey Features
Color
Rawhide
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Width
7.25 in
Size
7-1/4 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSBUF-760
Zoro #
G506621157
UPC #
697099356684
Country of Origin
China
Dimensions
Width
7.25 in
Size
7-1/4 in
Details
Item
Crescent 7-1/4" 60T Ultra Finish Blade
Color
Rawhide
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Blade Material
Steel
Description
Crescent 7-1/4 In. 60T Ultra Finish Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.