Kraft Tool
Asphalt Lute, Magnesium, 43 Tines, 9 ft.
Mfr # GG842-9
Zoro # G5066232
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$90.99
Key Features
- Handle Material Magnesium
- Handle Length 108 in
- Handle Type Lightweight
- Tine Material Magnesium
- Number of Tines 43
Explore More Products
- KRAFT TOOL 37-tine Asphalt Lute with 84"L Magnesium Handle GG836
- KRAFT TOOL 31-tine Asphalt Rake with 84"L Aluminum Handle GG625
- KRAFT TOOL Asphalt Rake, Magnesium, 37 Tines, 7 ft. GG626
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 6 ft. GG842
- KRAFT TOOL Asphalt Lute, Magnesium, 37 Tines, 9 ft. GG836-9
- KRAFT TOOL Asphalt Rake, Magnesium, 43 Tines, 7 ft. GG627
- KRAFT TOOL Road Rake GG871
- AMES Kid's Floral Rake KGRM
- MIDWEST RAKE Lute/Rake, 24", 82" Aluminum Handle 56924
- BULLY TOOLS Bow Rake, 16", 58" Fiberglass Handle 92309
- MIDWEST RAKE Mini Landscape Rake, 17", 60" Handle 16117
- Kraft Tool Rakes