Kraft Tool
Concrete Placer, Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum
Mfr # CC945
Zoro # G5067377
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Aluminum
- Head Material Aluminum
- Handle Length 60 in
- Handle Type Textured Foam Grip
Explore More Products
- KRAFT TOOL Replace Blade for Mini Brick Splitter BC582-01
- KRAFT TOOL Joint Raker BL209
- KRAFT TOOL Replacement Roller, Shaft, 36" CC954
- KRAFT TOOL Concrete Finishing Broom Head, 48 in, Alum CC178
- KRAFT TOOL Joint Touch-Up Roller, Sanded Face, 3/8" CC568
- KRAFT TOOL Double 3/8" V-Notch Steel Rake Head, 24 GG595-01
- KRAFT TOOL Replacement Roller, Shaft, 48" CC959
- KRAFT TOOL Stone Chipper, 3" Bit, 1-1/8" dia. BL387
- KRAFT TOOL Water Utility Stamp CF405
- STEEL CITY TROWELS BY BON Bon 67-281 Pool Trowel, Razor Stainless, 18 X 4, Comfort Grip 67-281
- BON TOOL Bon 12-543 Walk Groover, Bronze 8" X 8" Bit 1" X 3/8" 12-543
- Kraft Tool Concrete Finishing Tools