Kraft Tool
Concrete Groover, Bronze, 3/8 in Radius
Mfr # CC304-01
Zoro # G5067501
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Walking
- Length 6 in
- Width 4 1/2 in
- Material Bronze
- Blade Width 4 1/2 in
Explore More Products
- KRAFT TOOL Stainless Steel Wall Edger, 8" x 7-1/2 CF661PF
- KRAFT TOOL All Steel Walking Gr, 12" x 14" 3/4"R 1"D CC1721
- KRAFT TOOL All Steel Walking Groover 3/4", 8" x 10 CC703
- KRAFT TOOL Heavy-Duty Steel Edger, 8" x 2" 3/8"R CF527PF
- KRAFT TOOL Elite Series Stain, 8"x5" 1/2"R 3/4"D CFE023K
- KRAFT TOOL Western Style Hand Edger, 6"x6" 1/2"R 1"L CF1012SE
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x10 CF044PF
- KRAFT TOOL All Steel Walking G, 8" x 10" 1/2"R 1/2"D CC1705
- KRAFT TOOL Walking Edger, 8" x 5" 3/8"R 1/2"L CC351
- KRAFT TOOL Curved End Edger w/ProFor, 8"x4" 1/2"R CF166PFCF
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/8"R 1/2"D CF1218PF
- Kraft Tool Concrete Edgers and Groovers