Kunkle Valve
Safety Relief Valve, 3/8 x 1/2 In, 25 psi
Mfr # 0140-B01-ME0025
Zoro # G5068262
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Outlet Size 1/2"
- Body Material Stainless steel
- Outlet Type MNPT
- Inlet Type FNPT
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi 6010HGE01-AM0150
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 300 psi, SS 0140-C01-ME0300
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. 0930-J01-GC-15
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi 6010DCM01-KM-150
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 50 psi 6010JHM01-AM-50
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi 6010JHM01-KM-125
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi 6010EDM01-KM-75
- KUNKLE VALVE Adjustable Relief Valve, 3 In, 100 psi 0019-K11-MG0100
- KUNKLE VALVE Adjustable Relief Valve, 2 In, 225 psi 0019-H12-MG0225
- WATTS LL100XL Series Relief Valve, 3/4 in, MNPT x FNPT, Bronze Body 0066132
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 50 psi 69D1B1M2U1-50
- Kunkle Valve Valves