Kunkle Valve
Safety Relief Valve, 1/2 In, 25 psi, SS
Mfr # 0140-C01-ME0025
Zoro # G5068323
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Stainless steel
- Outlet Type MNPT
- Inlet Type FNPT
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/8 x 1/2 In, 100 psi 0140-B01-ME0100
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi 6010EDV01-KM0200
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. 6010GFM01-KM-150
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi 6010DCM01-KM-150
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 100 psi 6010FEE01-AM0100
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,100psi 6010GFE01-AM0100
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 60 psi 6010JHM01-KM-60
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. 6010GFM01-AM-200
- KUNKLE VALVE Adjustable Relief Valve, 1-1/2 In, 100 psi 0019-G11-MG0100
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi 69B1A1M2U1-100
- WATTS Boiler Pressure Relief Valve, 125 psi, SS LF174A-125-1-1/4
- Kunkle Valve Relief Valves