Sprayway
Silicone Spray, Aerosol Can, 20 Oz.
Mfr # SW292
Zoro # G5069181
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 20 oz
- Lubricant Container Aerosol Can
- Lubricant Base Silicone
Explore More Products
- SPRAYWAY Industrial RD-90, 16oz, 12PK SW090
- SPRAYWAY Chain and Cable Lubricant, Aerosol, 20 Oz. SW291
- SPRAYWAY All Purpose Dry Lubricant & Release Agent SW077-1
- SPRAYWAY M2 Dry Moly Lubricant, PK12 464
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz SW633-1
- SPRAYWAY L1 Lubricant Protectant SW288-1
- SPRAYWAY 11oz WHITE GREASE SPRAY LUBRICANT EA* SPW715
- SPRAYWAY Open Gear Lubricant, PK12 460
- SPRAYWAY S1 Silicone Spray, 20oz SW292-1
- TOTALTOOLS 85116 Premium Teak Oil - 16 oz. TO628584
- 3-IN-ONE Air Tool Lubricant, 4 Oz. 120046
- Sprayway Penetrants and Lubricants