Ebm-Papst
Motorized Impeller, 115V, 530 CFM
Mfr # R2E220-RA44-14
Zoro # G5069285
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Standards UL
- Max. Ambient Temp. 140 Degrees F
- Thermal Protection Auto
- Impeller Type Backward Curve
Explore More Products
- EBM-PAPST Motorized Impeller, 12-1/2 in., 115VAC R4E310-AP15-11
- EBM-PAPST Inlet Nozzel, Round, 13-3/4In. Dia., Galv 51357-2-4013
- EBM-PAPST Motorized Impeller, 230V, 767 CFM R2E225-RA92-20
- EBM-PAPST Motorized Impeller, 9 in., 115VAC R2E225-BE51-09
- PATTERSON Mounting Bracket 34" CW 34 BLUE
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM 1VCG3
- DAYTON Guard Set 18" GGS_47296
- ARGO Arm-6P 6 Zone Circulator Relay ARM-6P
- K-TOOL INTERNATIONAL 30" Oscillating Pedestal Industrial Fan KTI77734
- LASKO MISTNG FAN ELECTRC 42in. YF300
- AIRMASTER FAN Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM 78974
- Ebm-Papst Air Circulators