Ebm-Papst
Motorized Impeller, 230V, 767 CFM
Mfr # R2E225-RA92-20
Zoro # G5069321
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Type Backward Curve
- Fan Dia. 8 55/64 in
- CFM @ 0.000-In. SP 767 cfm
- Voltage 230V AC
- dBA 69
Explore More Products
- EBM-PAPST Motorized Impeller, 12-1/2 in., 115VAC R4E310-AP15-11
- EBM-PAPST InletNozzle, Round, 6-5/8In. Dia., Galv. 9576-2-4013
- EBM-PAPST Inlet Nozzle, Round, 10In. Dia., Galv. 96359-2-4013
- EBM-PAPST Motorized Impeller, 6-7/8 in., 230VAC R2E175-AC77-18
- SCHAEFER Misting Ring Kit 15" MKLP20SO-4B
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM GVK12
- MASTER 36" Direct Drive Drum Fan MHD-36D-C
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM 1VCG7
- TPI Workstation Fans, Wall-Mount, 12 Blade Diameter, 1/12 Hp 07986002
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM 6ALE6
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 30 Diameter 795752
- Ebm-Papst Air Circulators