Killark
Device Box, 1/2" Hub, Shallow, 2.87" W
Mfr # FSX-1M
Zoro # G5070530
$47.69
9% off
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Number of Inlets 4
- Length 4.62 in
- Width 2.87 in
- Depth 2 in
Explore More Products
- KILLARK Round Outlet Box, Medium, 1/2" Hub, 2.25"D VLJX-1M
- KILLARK Device Box, 1/2" Hub, 47.0 cu. in Capacity 2FD-1
- KILLARK Device Box, 1" Hub, 47.0 cu. in Capacity FD-3M
- KILLARK Device Box, Deep, 1" Hub, 4.62" L, Gray FD-3
- KILLARK Device Box, 3/4" Hub, Shallow, 2.87" W FSS-2
- KILLARK Round Outlet Box, Shallow, 3/4" Hub, Iron VLJSX-2M
- KILLARK Device Box, 3/4" Hub, 4.62" L, Gray 2FD-2M
- KILLARK Device Box, 3/4" Hub, 4.62" W, Gray 2FD-2
- KILLARK Device Box, 1/2" Hub, Shallow, 3 Inlets FSCT-1M
- SUNHEAT Sunheat 901115120 1500W 120V Outdoor Weatherproof Electric Wall Mounted Heater - Black 901115120
- KILLARK Weatherproof Box, 3/4 in Hub, 18 cu. in FSC-2M
- Killark Weatherproof Boxes