Killark
Conduit Body, 320 cu. in Capacity, LB Body
Mfr # OLB-0
Zoro # G5071151
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, LB GECLBT-3
- KILLARK Conduit Outlet Body, Iron, TB TB37
- KILLARK Conduit Outlet Body, T, 1/2 In. GECTT-1M
- KILLARK Conduit Body Cover, 1-1/4 in. 470
- KILLARK Conduit Body, 238 cu. in Capacity, LB Body LB107
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber OLK-1RG
- KILLARK Conduit Bdy, FE, 3-1/2", T, Conduit Outlet Body Capacity: 3.0 cu. in. T97
- KILLARK Conduit Outlet Body, Aluminum, T MOT-5
- KILLARK Conduit Body, 200 cu. in Capacity, LR Body LR78
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. S60700CE00
- KILLARK Conduit Body Cover, VJ Series VJBCWW
- Killark Conduit Bodies & Covers