Eazypower
Hex Extensions, 1/4 In
Mfr # 88440
Zoro # G5071437
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Length 18 in
- Application Cordless Drills
- For Use With Cordless Drills
- Hex Shank Size 1/4 in
Explore More Products
- EAZYPOWER Hex Extensions, 1/4 In 88438
- EAZYPOWER Hex Extensions, 1/4 In 88437
- EAZYPOWER Hex Extensions, 1/4 In 88439
- EAZYPOWER 30167 40-Inch Flexible Drill Extension With 1/4-Inch Keyed Chuck 30167
- EAZYPOWER Hex Extensions, 1/4 In, PK4 88666
- EAZYPOWER 1/4" Keyless Chuck Drill N Drive Speed Kit 86389
- EAZYPOWER Hex Extensions, 3/8 In 88441
- EAZYPOWER SAE Inch Steel Drill Bit Gage, 1pc 82378
- EAGLE TOOL US Flexible Extension, 36 In. L EX18736
- BSC PREFERRED 14'' x 12'' Extension DXT1020
- BOSCH 6'' Spade Bit Extension DQCE1006
- Eazypower Drill Bit Accessories