Eaton Bussmann
Fuse Holder, Box Lug, 2.91" L x0.69" W, 30A
Mfr # CHCC1DI-48U
Zoro # G5072606
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHCC
- Number of Poles 1
- Fuse UL Class CC
- Amp Range 0 to 30 A
- Voltage Rating Not Rated
Explore More Products
- EATON BUSSMANN Fuse Block, Industrial, 60A, 1 Pole T60060-1CR
- EATON BUSSMANN Fuse Block, 30A, BoxLug, For 250V NON Fuses HM25030-1CR
- EATON BUSSMANN Reducer Fuse 60A-30A Cd2 NO 263
- EATON BUSSMANN Fuse Block, 30A, Box Lug, 2 to 14 AWG, 1Pole HM60030-1CR
- EATON BUSSMANN Plug Fuse Box, 4 in. Sq, 2 Holders, 3/4 HP SOY-B
- EATON BUSSMANN Fuse Block, 30A, 250V, Box Lug, 2.9 in. W RM25030-3CR
- EATON BUSSMANN Inline Mini Fuse Holder BP/ATM-FHID
- EATON BUSSMANN Fuse Clip, 30A, Fits 13/32" dia. Fuse 5960-07
- EATON BUSSMANN Inline Fuse Holder HET-JW-RYC
- MERSEN Fuse Block, Midget and CC Class, 30A, 1 Pol USCC1
- SEA-DOG Sea-Dog 445199-1 ATO/ATC Inline Fuse Holder - 30 Amp 445199-1
- Eaton Bussmann Fuse Accessories