Bradley
Thermostatic POU Valve 11 GPM
Mfr # S59-4016Y
Zoro # G5072961
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass-Filled Polysulfone
- Flow Rate 0.5 to 11 gpm
- Inlet Type PEX
- Outlet Type PEX
- Inlet Size 3/4 in
Explore More Products
- BRADLEY Thermostatic POU Valve 15 GPM S59-4016N
- BRADLEY Thermostatic POU Valve 15 GPM S59-4016D
- BRADLEY Mixing Valve, Bronze, 7 gpm S19-2000
- BRADLEY Thermostatic Valve for Faucet 5 GPM S59-4000
- BRADLEY Thermostatic Mixing Valve, Brass, 8 gpm S59-4007
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi S19-2150GR
- BRADLEY Thermostatic POU Valve 11 GPM S59-4016X
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi S19-2250GR
- BRADLEY Thermostatic Mixing Valve, Bronze S19-2010
- TACO Mixing Valve, Forged Brass, 1 to 14 gpm 5122-C2
- MIDLAND INDUSTRIES Midland Industries 46523 0.25 MIP x 0.25 FIP Brass & Aluminum Anti-Siphon Marine Valves 46523
- Bradley Mixing Valves