Westward
36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb.
Mfr # 41R365
Zoro # G5073363
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER4043
- Material Aluminum
- Length 36 in
- Container Size 1 lb
- Container Type Tube
Explore More Products
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 1 lb. 41R363
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 1 lb. 41R367
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER1100, 1 lb. 20YE07
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 10 lb. ER70S6-094-10T
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-2, 10 lb. ER70S2-094-10T
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS SILBRZ, 10 lb. 30XP79
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS M-2, 1 lb. 30XP56
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS R60, 1 lb. 41R334
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309LSI, 1 lb. 20AN84
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERNI55, 10 lb. 30XP20
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 10 lb. 41R380
- Westward TIG Welding Rods