This item is Discontinued.

Westcott Guillotine Paper Cutter, 18 in, ABS Base 13622

Guillotine Paper Cutter, 18 in, ABS Base (Discontinued)

  • Mfr # 13622
  • Zoro # G5073984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13622
Zoro #
G5073984
UPC #
073577136229
Country of Origin
China

Dimensions

Cutting Length
18"
Height
2-11/16"
Width
13-3/8"
Length
26-1/8"

Details

Item
Guillotine Paper Cutter
Sheet Capacity
10
Blade Material
SKS7
Base Material
ABS

Description

Guillotine Paper Cutter, 10 Sheet Capacity, Cutting Length 18 in, Height 2 11/16 in, Length 26 1/8 in, Width 13 3/8 in, Blade Material SKS7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.