Zurn
Actuator Sensor
Mfr # PEMS6000-HYM-IS
Zoro # G5076163
Free Shipping & Returns
$473.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Copper
- Type Motor Actuator with Sensor
- Material of Construction Plastic, Copper
- For Use With Flush Valves
Explore More Products
- ZURN Urinal Spud, 3/4 In, Brass/EPDM Rubber P6003-HN-RB
- ZURN Toilet Rebuild Kit, 1.6 Gal P6000-ECA-WS1-RK
- ZURN Toilet Rebuild Kit, 3.5 Gal P6000-ECA-WS-RK
- ZURN Toilet Piston Kit PTR6200-EC
- ZURN Bedpan Washer, Brass Z877P2-LKS-HK-SH2
- ZURN Flush Control Valve, Left, Chrome Z8106-06
- ZURN Zurn Handle Repair Kit P6000-MK
- ZURN 2.7 GAL CLOSET DIAPHRAGM KIT F/TRANE P6000-ECA-TRN
- ZURN 2.7 GAL CLOSET DIAPHRAGM KIT F/TRANE P6000-ECT-TRN
- MUELLER INDUSTRIES Adjustable Closet Flange, 4 x 3 In, Spigot 02252
- KORKY Toilet Fill Valve F/Toto 528T
- Zurn Toilet Repair Parts