First Aid Only
Spill Clean-Up Powder, 2 oz.
Mfr # 21-028
Zoro # G5076775
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.11 lb
- Color Clear
- Features Convenient Unitized Box Fits into any First Aid Kit, Perfect for Standalone First Aid or as a Refill for a Kit, Super Absorbent
- Absorbent - Container Type Bag
- Container Type Bag
Explore More Products
- FIRST AID ONLY Triangular Sling Bandage, PK10 AN5071-10
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in 17-100
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel M5118
- FIRST AID ONLY Fabric Bandage3/4X3Bx100 H-119
- ORFIT Orfit 24-5683-1 18 x 24 x 0.08 in. Non-Stick 13 Percent Micro Perforated Splint 24-5683-1
- ADC ADC Economy Otoscope & Opthalmoscope Pocket Set ADC-5110E
- NIPPON Nippon NLSC710 Pipedream 7 LED Scanner NLSC710
- MIDCENTRAL MEDICAL 26” Drop-Latch Armboard MCM411
- GOTHAM STEEL PAN W/LID CRMC CPR 10""DI 2619
- B. BRAUN Three Way Discofix Stopcock w/ Luer Slip, 0.26 mL Priming volume 455991EA
- LUCKY LINE LuckyLine: 4-1/4 LOCKING CABLE RING RED LKL-80870
- First Aid Only Diagnostic Equipment