Moon American
Break Apart Nozzle, 1 In, Rigid, Aluminum
Mfr # 506P-1014
Zoro # G5077021
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPSH
- Body Material Aluminum
- Inlet Size 1 in
- Waterway Diameter 1 in
- Activation Method Twist
Explore More Products
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black 516-1514
- MOON AMERICAN Nozzle Gasket, 2 In., EPDM 813-20
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. 572-0751
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black 520-2011
- MOON AMERICAN Industrial Fog Nozzle, 1 In., Black 516-1024
- MOON AMERICAN Nozzle Gasket, 6 In., EPDM 813-60
- MOON AMERICAN Fire Hose Nozzle, 1-1/2 In., Black 512P-1524
- MOON AMERICAN Swivel Shut Off, 1 In, Rigid, Twist 542-1024
- MOON AMERICAN USCG Fire Hose Nozzle, 1-1/2 In., Black 509P-1522
- MOON AMERICAN Nozzle Gasket, 4 In., EPDM 813-40
- VIPER Fire Hose Nozzle, 1-1/2 In., Black CG2510-95
- Moon American Fire Protection