Westward
Grease Gun, Lever, Green Ends, 10,000 psi
Mfr # 44C491
Zoro # G5079453
$53.14
6% off
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Bulk Capacity 16 oz
Explore More Products
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. 19XH24
- WESTWARD Grease Gun, Lever Handle, 8000 psi 15F202
- WESTWARD Grease Gun, Lever Handle, 10,000 psi 15F199
- WESTWARD Suction Gun, 16 oz., Black 1ZTC6
- WESTWARD Mini Grease Gun, Pistol Grip, 4500 psi 4BY82
- WESTWARD Grease Gun, Lever Handle, 10,000 psi 15F197
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi 44C488
- MACNAUGHT Electronic Preset Metered Oil Control Gun with Rigid Extension HG60R-02
- ZEELINE 3 Way Loading Pistol Style Grease Gun with Pipe 610
- MILWAUKEE TOOL Cordless Grease Gun, 12 V 2446-20, 48-11-2420
- LINCOLN INDUSTRIAL Lincoln Industrial 1134 Extra Heavy-Duty Pistol Grease Gun LNI-1134
- Westward Grease Guns