American Time
Clock, Steel Case, Analog, 13-1/4" W, 110V
Mfr # U55BHAA604
Zoro # G5080385
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 13 1/4 in
- Height 13 1/4 in
- Color White, Black
Explore More Products
- AMERICAN TIME Clock, Black Case, 12/24 hr. Format, 110V E56BAQD324
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V PE64AGPD304
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" W, 110V U55BAAA504
- AMERICAN TIME Clock, Steel Case, Analog, 2-1/2" D, 110V U54BHAA404
- AMERICAN TIME Clock, Black Case, Analog, 12 hr. Format E56BAQD304G
- AMERICAN TIME 13-1/8" Contemporary Wall Clock, Black E56BASD314G
- AMERICAN TIME Clock, Plastic Case, Analog, 13-1/4" W, 1.5V WN55BADD504BP
- AMERICAN TIME Clock, Analog, 13-1/4"H, 12 hr. Format, 110V U54BAAA332
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" W, 24V U55BABA532G
- PYRAMID 15-1/2" Digital Wall Clock, Black DIG-6B
- HOLLAND BAR STOOL CO Grand Valley State University Double Neon 15" Clock Clk15GVStUn
- American Time Clocks