United Brass Works
Gate Valve, 1/2 In., FNPT, Bronze
Mfr # 293980
Zoro # G5082262
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Valve Max. Fluid Temp. 406 Degrees F
- Body Material - Valves Bronze
Explore More Products
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel 296950
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze 294000
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT 296958
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel 296970
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel 296966
- UNITED BRASS WORKS Gate Valve, 3/4 In., FNPT, Bronze 293981
- UNITED BRASS WORKS Gate Valve, 1 In., Flange, Carbon Steel 314008
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., Flange 314012
- STOCKHAM Manual Bronze 2In Npt Wedge Gate Valve B-120
- LEGEND VALVE 2-1/2" S-401 GATE VALVE 104-409
- THRIFCO PLUMBING 1/2 Inch CXC Brass Gate Valve, No Lead 6418013
- United Brass Works Valves