Shop Alternate Products
This Product is Discontinued
Sr Smith
Ladder, 3 Steps, 24 in Step Width, 250 lb Max Weight (Discontinued)
Mfr # LF-24-3B
Zoro # G5082519
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Steps 3
- Step Material Stainless Steel
- Maximum Weight 250 lb
- Handrail Height (In.) 26 in
- Top to Bottom Rung (In.) 24 in