
Data Cable, 9 C, Steel Blue, TPE, 300 V, Order by the Foot (Discontinued)
- Mfr # CF11-02-09-02
- Zoro # G508260057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF11-02-09-02
Zoro #
G508260057
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Conductor Size
24 AWG
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - Flexible
5 x OD
Outside Diameter
0.49 in
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Description
Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Material Copper, Conductor Size 24 AWG, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.