Yale
Rim Exit Device, Exit Only, Non-Handed
Mfr # 6100-36 x 630
Zoro # G5083079
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6000
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Explore More Products
- YALE Grade 1 Surface Exit Device, 48", US32D 7100 48 630
- YALE Surface Vertical Rod, Grade 1, 48In, Alum. 1810F-48-689
- YALE YALE: Yale 7100-36-630 Rim Exit Device, Panic Bar YALE-7100-36-630
- YALE Rim Pullman Bolt, Exit Device, Bronze 691 1800-36-691
- YALE Rim Pullman Bolt, Grade 1,1800 Series 1800F-48-689
- YALE Rim Pullman Bolt, Grade 1,1800 Series 1810-48-689
- YALE Exit Device, Exit Only, Heavy Duty 6100-48 x 630
- YALE Surface Vertical Rod, Standard Duty 2110-SB
- YALE Exit Device 7250-36-630
- DETEX Alarmed Dead Bolt Panic Hardware - 3 Point Top Bolt, Deadbolt and Bottom Bolt Exit Control Lk DTX-ECL-230X-TDB
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract EL99EO 3 313
- Yale Door Exit Devices