Mayhew
Rolling Head Pry Bar, 9-3/8 In. L, 2 In. W
Mfr # 40100
Zoro # G5083163
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Steel Blast Finish
- Features 90 Degree Angled Chisel, Rolling Head
- Material Steel
- Overall Length 9 in
- Overall Width 2 in
Explore More Products
- MAYHEW PRY BAR SET 3PC WHANDLES MAY61350
- MAYHEW Lady Foot Pry Bar, Hardnd and Temprd Stel 60150
- MAYHEW 22 ROLLING HEAD PRY BAR MAY40104
- MAYHEW 9/16 In. X 16 In. Lady Foot Pry Bar 40152
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L 75005
- MAYHEW Pry Bar Set, Pieces 4, Steel, 24-7/8 In. L 76284
- MAYHEW Nail Pullers, Nail Puller, 10 In. L 41100
- MAYHEW 2Pc Pry Bar Set 61352
- MAYHEW â„¢ Dominator Large Pry Bar 8-Piece 80027
- BON TOOL Bon 27-215 Jimmy Bar, 18 Lb 60" 27-215
- BON TOOL Bon 14-841 Pry Bar, 56" Handle 14-841
- Mayhew Pullers and Separators