Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Interior Paint, Glossy, SAFETY YELLOW, 1 gal (Discontinued)
Mfr # 266691
Zoro # G5083312
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Yellows
- Color SAFETY YELLOW
- Finish Glossy
- Size 1 gal