Us Tape
16 ft Tape Measures, 3/4 in Blade
Mfr # 56939
Zoro # G5086803
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 16 ft
- Tape Measure Product Grouping Tape Measures
- Blade Width 3/4 in
- Measurement Type SAE/Metric/Engineers
- Graduations 1 mm Bottom, 1/16 in Thereafter Top, 1/32 in First 12 in
Explore More Products
- US TAPE 72 in Adhesive Tape Measure, 1/2 in Blade 50010
- US TAPE 100 ft Oil Gauging Tape Measure, 1/4 in Blade 59625
- US TAPE 48 in Adhesive Tape Measure, 1/2 in Blade 50019
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade 50014
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade 58912
- US TAPE 100 ft Tape Refill, 1/4 in Blade 59725
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade 58919
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade 58926
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade 58913
- JACKSON SAFETY 4 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade 14763
- STARRETT Measure Stix 1/2" X 12Ft SM412W
- Us Tape Tape Measures