Westward
1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points
Mfr # 10E264
Zoro # G5087783
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/32 in
Explore More Products
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points 10E269
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points 10E262
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points 10E267
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points 5MV31
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points 53YT16
- WESTWARD 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points 10E205
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points 10E256
- WESTWARD 1/4" Drive, 7mm 12 pt Metric Socket, 12 Points 1EZU4
- WESTWARD 3/4 in Drive, 21mm 6 pt Metric Socket, 6 Points 10E317
- PROTO 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points J5532HL
- SUNEX 3/8" Drive, 5/8" SAE Socket 884502
- Westward Sockets & Ratchets