Westward
Tan Leather Fits Belts Up to 2-3/4", 10 Pockets
Mfr # 13T127
Zoro # G5088711
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Number of Pockets 10
- Color Tan
- SAE or Metric SAE
- Size Fits Belts Up to 2-3/4"
Explore More Products
- WESTWARD Black Polyester 15 Pockets 32PJ46
- WESTWARD Black Polypropylene Work Belt; Tool Belt, 13 Pockets 5MZL1
- WESTWARD 29-46" Web Work Belt w/ Quick Release Buckle, Black, 2" W 13T130
- WESTWARD Black Polyester Fits Belts Up to 3-1/2", 20 Pockets 13T125
- WESTWARD Brown Leather Fits Belts Up to 2-3/4", 8 Pockets 13T126
- WESTWARD Black Polypropylene Work Belt; Tool Belt, 4 Pockets 5MZL0
- 1791 EVERYDAY CARRY Black Full-Grain Leather L/XL, 3 Pockets WEB-HD-ES-SF-BLK-A
- KLEIN TOOLS Brown Leather 6 Pockets 42241
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N GSUSP-NXT-BLK
- GREENLEE Black Leather 5 Pockets 0258-13
- DICKIES Gray/Tan Heavy Duty Material, Durable Steel Double-Tongue Roller Buckle 5" Padded 57002
- Westward Tool Belts & Pouches